Shop All Automotive Work & Scene Lighting
J.W. Speaker
Work Light, LED, White, 12 to 48VAC/DC
Mfr # 770 XD
Zoro # G0084640
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type LED
- Power Source 12 to 48VAC/DC
- Lamp Life 40,000 hr.
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 770 XD
- Zoro # G0084640
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Height | 5 3/8 in |
Depth | 2-1/4 in |
Width | 2 1/4 in |
Length | 5 1/2 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/4 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-48V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 3/8 in, Head Shape Oval, Overall Width 5 11/16 in, Electrical Connection PE-12015792 Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Carburetor Cleaner, 19.00 oz. (M4824)
- BOSCH Relay, 0986Ah0602 (0986AH0602)
- S.U.R. & R. AUTO PARTS 152PC Oil Drain Plug Assortment (DP454)
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- J.W. SPEAKER Work Light, LED, Red, 12VAC/DC (770 RED)
- J.W. SPEAKER Work Light, LED, White, Flood Beam Pattern (770 XD)
- GROTE Small Round Work Lamp (BZ141-5)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Red LED Strobe Light (8892243)
- GROTE Work Light Bar, Rectangular Lens, LED (64J31)
- PETERSON MANUFACTURING 3 x 3 Square Pedestal Mount 500 Lumens 040 Amp At 12 Volt 021 Amp At 24 Volt LED (M905-MV-AMP)
- BUYERS PRODUCTS Dual Row 5.5 Inch Amber/Clear LED Strobe Light (8891602)
- J.W. Speaker Automotive Work & Scene Lighting