Shop All Automotive Work & Scene Lighting
J.W. Speaker
Work Light, LED, Red, 12VAC/DC
Mfr # 770 RED
Zoro # G0095326
original price:
$78.79
10% off
new price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Lens Material Polycarbonate
- Width 5-43/64"
- Height 5-13/32"
- Standards SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 770 RED
- Zoro # G0095326
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Width | 5-43/64" |
Height | 5-13/32" |
Width - Vehicle Lighting | 3 in |
Height - Vehicle Lighting | 3 7/8 in |
Depth | 2-1/4" |
Length - Vehicle Lighting | 5 11/16 in |
Overall Height | 5 3/8 in |
Overall Depth | 3 7/16 in |
Description
Safety Boundary Light, Housing Color Black, Housing Material Polycarbonate, Features Low Current Draw, Shape Oval, Beam Pattern Spot, Lighting Technology LED, Mount Type Pedestal, Overall Height 5 3/8 in, Maximum Brightness 700 lm, Operating Voltage 12-110V DC, Electrical Connection DT04-2P Connector, IP Rating IP69K, Standards SAE, Number of Bulbs Not Applicable, Compatible Vehicle Type Universal, Light Color Red, Lens Color Clear, Installation Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA MK-315D 3 Bank x 5 Amps (1823155)
- STENS Spark Plug For Ngk 6778, Cmr6H, Plug Type Resistor; 130-212 (130-212)
- VELVAC Rear Crossview Mirror Bracket Kit (715101)
- ILC Replacement For Denso, 1002111060 Alternator (100211-1060 ALTERNATOR)
- J.W. SPEAKER Work Light, LED, White, Flood Beam Pattern (770 XD)
- ALUMINITE Dark Bewarei 100 lm Black/Yellow LED Work Light AAA Battery (10050)
- BUYERS PRODUCTS 49 Inch Modular Light Bar (8 Amber Modules) (88930492)
- FEDERAL SIGNAL ICON Series Work Light, 3.5-inch, 1330 Lumen, Square (ICS35-SQ)
- BUYERS PRODUCTS 60 Inch Modular Light Bar (12 Amber Modules) (88930604)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red/Blue LED Strobe Light (8892205)
- GROTE Vertex-Super Led-Clr-Hide-A-Way Light, 77931 (77931)
- J.W. Speaker Automotive Lighting