Shop All Automotive Work & Scene Lighting
J.W. Speaker
Work Light, Flood Beam, LED, Depth 1 3/4
Mfr # 893
Zoro # G612192039
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Surface
- Maximum Brightness 3,700 lm
- Installation Type Removable
- Overall Height 3 7/16 in
- Maximum Operating Temperature 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 893
- Zoro # G612192039
- UPC # 0750958182586
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 3 7/16 in |
Overall Width | 7 11/16 in |
Overall Depth | 1 3/4 in |
Description
Work Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Plier Holdr Molded Grain (767)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-1/4 In (BT357)
- PENNZOIL Platinum Dexron VI/Mercon Automatic Transmission Fluid 1 qt (550041916)
- WIX FILTERS Oil Filter, Wl10351 (WL10351)
- J.W. SPEAKER Work Light, LED, Red, 12VAC/DC (770 RED)
- J.W. SPEAKER Work Light, LED, White, Flood Beam Pattern (770 XD)
- GROTE LIGHTING YELLOW-LED-17 LOW PROFILE BAR LAMP (76983)
- BUYERS PRODUCTS 96 Inch 144-LED Strip Light with 3M™ Adhesive Back - Clear And Warm (56296144)
- WESTIN HLR Beacon Light Side Mount (57-89055)
- ECCO SAFETY GROUP WORKLAMP: LED (6), FLOOD BEAM, RECTANGLE, 10-30VDC (EW2411)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- J.W. Speaker Automotive Lighting