Shop All Spot Lights
J.W. Speaker
Work Light, Black, Trapezoid Beam Pattern
Mfr # 880
Zoro # G2424591
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 5-13/32"
- Standards SAE
- Height - Vehicle Lighting 5 1/4 in
- Lumens - Vehicle Lighting 1,680 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 880
- Zoro # G2424591
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 5-13/32" |
Height - Vehicle Lighting | 5 1/4 in |
Width - Vehicle Lighting | 1 7/8 in |
Length - Vehicle Lighting | 5 1/2 in |
Depth | 1-57/64" |
Height | 5-1/4" |
Overall Width | 5 3/8 in |
Overall Height | 5 1/4 in |
Overall Depth | 1 7/8 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 1 7/8 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 1/4 in, Head Shape Rectangular, Overall Width 5 3/8 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5 Inch Round Ultra Bright LED Flood Light (1492127)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult 1130-16 (1130-16)
- JANDORF Lamp Shade Adapter (60120)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- LUMAPRO Spotlight, Industrial, LED, 500 lm (49XX91)
- J.W. Speaker Spot Lights