Shop All Spot Lights
J.W. Speaker
Work Light, Alumnm, Trapezoid Beam Pattern
Mfr # 4415
Zoro # G2424366
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 3-23/64"
- Housing Color Black
- Depth 2-1/4"
- Lumens - Vehicle Lighting 2,450 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 4415
- Zoro # G2424366
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 3-23/64" |
Depth | 2-1/4" |
Diameter | 3-1/2" |
Height | 4-61/64" |
Diameter - Vehicle Lighting | 3 3/8 in |
Width - Vehicle Lighting | 2 1/4 in |
Overall Depth | 2 1/4 in |
Overall Diameter | 3 3/8 in |
Description
Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Trapezoid, Overall Depth 2 1/4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 3 3/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class Not Applicable, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type ATVs, Off-Road Vehicles, Series 4415 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Par Reflector Cone, 5020 (5020SN)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- ILC Replacement for Martin Professional MAC 700 replacement light bulb lamp (MAC 700 MARTIN PROFESSIONAL)
- STONCO Slip Fitter Mount, 27-1/2"x5-1/4 (AL-SF-G2-BZ)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- J.W. SPEAKER Work Light, Square, Trapezoid Beam Pattern (840)
- BUYERS PRODUCTS 3 Inch Square LED Clear Spot Light (1492237)
- J.W. Speaker Spot Lights