Shop All Spot Lights
J.W. Speaker
Work Light, 5-13/32inL, Flood Beam Pattern
Mfr # 880
Zoro # G2424619
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 5-13/32"
- Housing Material Polycarbonate
- Application Exterior
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 880
- Zoro # G2424619
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 5-13/32" |
Width - Vehicle Lighting | 1 7/8 in |
Height - Vehicle Lighting | 5 1/4 in |
Depth | 1-57/64" |
Height | 5-1/4" |
Length - Vehicle Lighting | 5 1/2 in |
Overall Width | 5 3/8 in |
Overall Height | 5 1/4 in |
Overall Depth | 1 7/8 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 1/4 in, Head Shape Rectangular, Overall Width 5 3/8 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type ATVs, Forklifts, Off-Road Vehicles, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- ILC Replacement for EIKO DT36/50/RS (DT36/50/RS EIKO)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M26-B)
- J.W. Speaker Spot Lights