Shop All Spot Lights
J.W. Speaker
Work Light, 4-57/64in.L, Spot Beam Pattern
Mfr # 670
Zoro # G2424567
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 4-57/64"
- Voltage 12 to 24V DC
- Diameter 4-1/2"
- Standards SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 670
- Zoro # G2424567
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 4-57/64" |
Diameter | 4-1/2" |
Width - Vehicle Lighting | 2 in |
Height | 6-25/64" |
Depth | 2-5/64" |
Diameter - Vehicle Lighting | 4 7/8 in |
Overall Depth | 2 1/16 in |
Overall Diameter | 4 7/8 in |
Description
Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Spot, Overall Depth 2 1/16 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 4 7/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- ILC Replacement for Damar 7694e replacement light bulb lamp (7694E DAMAR)
- SIGNIFY PAR38 Gimbal Ring Track Fixture, White (9038NWH)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- JMAZ 570 watt LED Moving Head Zoom 660 deg Wash with 19 Quad RGBW 30 watt LEDs (JZ3015)
- J.W. Speaker Spot Lights