Shop All Spot Lights
J.W. Speaker
Work Light, 3-23/64in.L, Spot Beam Pattern
Mfr # 4415
Zoro # G2424357
product price: $166.50
/ea
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 3-23/64"
- Height 4-5/16"
- Mounting Bracket
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 4415
- Zoro # G2424357
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 3-23/64" |
Height | 4-5/16" |
Diameter | 3-1/2" |
Width - Vehicle Lighting | 2 1/4 in |
Depth | 27/32" |
Diameter - Vehicle Lighting | 3 3/8 in |
Overall Depth | 13/16 in |
Overall Diameter | 3 3/8 in |
Description
Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Spot, Overall Depth 13/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 3 3/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class Not Applicable, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type ATVs, Off-Road Vehicles, Series 4415 Series, Wattage 26.4 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- ILC Replacement for Amergraph HID 10888 replacement light bulb lamp (HID 10888 AMERGRAPH)
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525W927CA/FIL/RP)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- TRAILFX LED LIGHTS 3112 Length 165 Watt 8 Degree Spot 90 Degree Flood Beam Combination (30SRSCMB)
- J.W. Speaker Spot Lights