Shop All Automotive Back Up Alarms
J.W. Speaker
Work Lamp Kit, Chrome, Aluminum, 7 in. L
Mfr # TS4000
Zoro # G2424418
product price: $594.00
/ea
Free Shipping & Returns
$594.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lens Shape - Vehicle Lighting Round
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # TS4000
- Zoro # G2424418
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 4 in |
Diameter - Vehicle Lighting | 7 in |
Depth | 3-29/32" |
Length | 7" |
Diameter | 7" |
Width | 7" |
Overall Diameter | 7 in |
Overall Depth | 3 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Trapezoid, Overall Depth 3 11/16 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 7 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards ECE Reg 112, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP General Purpose Cleaner/Degreaser, PK12 (1047944)
- GARMIN Garmin 0100070595 Reactor 40 Kicker Autopilot w/o Display (010-00705-95)
- DORMAN Window Crank Handle, 76969 (76969)
- B/A PRODUCTS CO Hook, Eye, J, 4700Lb (N711-2)
- J.W. SPEAKER Dome Lamp, White, 2-63/64inL, On/Off Switch (411)
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- J.W. Speaker Automotive Electrical