Shop All Automotive Back Up Alarms
J.W. Speaker
Work Lamp, 6-45/64 in. L, 1.4A
Mfr # TS3001V
Zoro # G2424436
product price: $210.92
/ea
Free Shipping & Returns
$210.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lens Shape - Vehicle Lighting Oval
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # TS3001V
- Zoro # G2424436
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 4 in |
Length - Vehicle Lighting | 7 1/4 in |
Depth | 3-27/32" |
Width | 4-21/32" |
Length | 6-45/64" |
Overall Height | 5 15/16 in |
Overall Depth | 4 1/16 in |
Overall Width | 7 1/4 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 4 1/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 15/16 in, Head Shape Oval, Overall Width 7 1/4 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards FMVSS 108 Table XVIII, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Off-Road Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45060 (45060)
- AIRHEAD Airhead HH-1CB HULL HUGR Contour Fender - 24" x 6" 2.5", Black (HH-1CB)
- WIX FILTERS Spin-On Style, Full Flow Paper Media, With 8-11 PSI Bypass Valve, Without Removal Nut (51515R)
- MEVOTECH 03-06 Dodge Sprinter 2500/03-06 Dodge Sp Alignment Shim, Ms25086 (MS25086)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- J.W. SPEAKER Dome Lamp, White, 2-63/64 in. L, LED (410)
- J.W. SPEAKER Work Lamp, 6-13/16 in. L, 1.15A (TS3001R)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 16 Heads (7805-B)
- J.W. Speaker Automotive Electrical