Shop All Warning Light Parts
J.W. Speaker
Wire Harness, Use wth MfrNo 770BLU, 770RED
Mfr # 770 XD
Zoro # G0095280
original price:
$8.04
9% off
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Mfr. No. 770 BLU, 770 RED
- Material Plastic
- Color Black, Red
- Depth 12 in
- Features Enables Users To Power Up The Models 770 BLU and 770 Red LED Safety Spot Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 770 XD
- Zoro # G0095280
- Country of Origin United States
- Category Warning Light Parts
Dimensions
Depth | 12 in |
Details
Item | Wire Harness |
For Use With Mfr. Model Number | Mfr. No. 770 BLU, 770 RED |
Material | Plastic |
Color | Black, Red |
Features | Enables Users To Power Up The Models 770 BLU and 770 Red LED Safety Spot Lights |
For Use With | Mfr. No. 770 BLU, 770 RED |
Accessory Type | Wire Harness |
Description
Wire Harness, Black, Red, Depth 12 in, Material Plastic, For Use With Mfr. No. 770 BLU, 770 RED, Features Enables Users To Power Up The Models 770 BLU and 770 Red LED Safety Spot Lights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Connector Strap, Galvnzed Cable (SFP2267504)
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, S (N10520)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- STAR Right Spring (2P-Z4599)
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- STAR Momentary Switch (2E-Z1622)
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- ZORO SELECT Incandescent Bulb, 130V 5W, PK10 (SSMABT09S13005G)
- STAR Pump Block Assembly (SM2-22121)
- FEDERAL SIGNAL Spire(R) Short Dome Branch Guard (200B-SHORT)
- J.W. Speaker Safety Alarms and Warnings