Shop All Strobe and Flashing Lights
J.W. Speaker
Warning Light, Green, 12 to 80VDC
Mfr # 539
Zoro # G6295578
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Strobe Tube
- Power Source 12 to 80V DC
- Lamp Life 40,000 hr
- Lens Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 539
- Zoro # G6295578
- UPC # 708315998271
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 2 39/64 in |
Width | 2 51/64 in |
Depth | 2 51/64 in |
Diameter | 2 51/64 in |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Strobe Tube |
Power Source | 12 to 80V DC |
Lamp Life | 40,000 hr |
Lens Material | Acrylic |
Flashes per Minute | 50 to 60 |
Housing Material | Polycarbonate |
Standards | UL Recognized |
Rating | UL Recognized |
Current Drawn | 0.256 to 0.076A DC |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Lens Design | Dome |
Includes | Pigtail |
Operating Temp. | -40 Degrees to 149 Degrees F |
Bulb Included | No |
Mounting | Flange |
Features | Indoor/Outdoor Environments |
Voltage | 12 to 80V DC |
Description
Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 50 to 60, Lamp Life 40,000 hr, Lens Design Dome, Lens Material Acrylic, Housing Material Polycarbonate, Mounting Flange, Operating Temp. -40 Degrees to 149 Degrees F, Rating UL Recognized, Power Source 12 to 80V DC, Current Drawn 0.256 to 0.076A DC, Width 2 51/64 in, Depth 2 51/64 in, Height 2 39/64 in, Voltage 12 to 80V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, White, 30 gal., PK12 (35ZR61)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001-ANSI)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Blue (6700)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SR-A)
- J.W. Speaker Strobe and Flashing Lights