Shop All Forklift Accessories
J.W. Speaker
Vehicle Work Light, LED, Blue, 12 to 110VDC
Mfr # 770 BLU
Zoro # G0084659
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 3 7/8 in
- Housing Material Polycarbonate
- Lens Material Polycarbonate
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 770 BLU
- Zoro # G0084659
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Height | 3 7/8 in |
Depth | 2-1/4" |
Width | 5-43/64" |
Length | 5 11/16 in |
Description
Safety Boundary Light, Housing Color Black, Housing Material Polycarbonate, Features Low Profile, Shape Oval, Beam Pattern Spot, Lighting Technology LED, Mount Type Pedestal, Overall Height 5 3/8 in, Maximum Brightness 700 lm, Operating Voltage 12-110V DC, Electrical Connection DT04-2P Connector, IP Rating IP69K, Standards SAE, Number of Bulbs Not Applicable, Compatible Vehicle Type Universal, Light Color Blue, Lens Color Clear, Installation Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- VESTIL Foot Pump (01-640-030)
- PHOENIX Motorcycle Chock, 8-3/4 In H, Steel, Black (SPWM)
- DAYTON Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- MAKINEX Sling Attachment (PHT2-SA-00)
- GLOBAL EQUIPMENT Swivel Hook Double Fork Forklift Hook Attachment, 10000 Lbs. Cap. (DG003)
- VALUSWEEP ValuSweep Replacment Brush, 60 In W, 8 In H (VBK-060)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- J.W. Speaker Lifting Trucks