Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
Turn Lamp, Chrome, Die-Cast Aluminum, LED
Mfr # 91
Zoro # G2424479
product price: $229.65
/ea
Free Shipping & Returns
$229.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Color Chrome
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 91
- Zoro # G2424479
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 4 1/4 in |
Width - Vehicle Lighting | 3 1/2 in |
Diameter - Vehicle Lighting | 3 9/16 in |
Length - Vehicle Lighting | 4 1/4 in |
Overall Diameter | 3 9/16 in |
Overall Depth | 6 3/8 in |
Description
Turn Lamp, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Clear, Shape Round, Overall Diameter 3 9/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 6 3/8 in, Current Not Applicable, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Panel, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Diesel Deck Fill With Cap For 1-1/2"Hose (32261)
- QA1 KIT GM PRO COIL ALUM S-ADJ 1 (GS401-10550B)
- WESTWARD Automotive Engine Stand, 750 Lb (3W931)
- SKF SPEEDI-SLEEVES (99525)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- GROTE LIGHTING STT LAMP-RED-3-STUD METRI-PACK RH (53702)
- ROADMASTER 732 Tail Light Converter (R6L-732)
- ANZO USA 3Rd Brake Light Assembly (531082)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies