Shop All Strobe and Flashing Lights
J.W. Speaker
Strobe Light, Red, LED, 3-13/16"H
Mfr # 406
Zoro # G9869776
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 12V DC
- Lamp Life 40,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 406
- Zoro # G9869776
- UPC # 708315994792
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 13/16 in |
Diameter | 4 in |
Width | 4 13/16 in |
Depth | 4 13/16 in |
Details
Item | Strobe Light |
Color | Red |
Lamp Type | Led |
Power Source | 12V DC |
Lamp Life | 40,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 50 |
Housing Material | Polycarbonate |
Operating Temp. | -40 Degrees to 140 Degrees F |
Current Drawn | 0.2 to 12A DC |
Light Output | 280 Candela |
Green Environmental Attribute | Does not Contain Formaldehyde |
Voltage | 12 to 80V DC |
Rating | IP67 |
Mounting | Screw |
Lens Design | Round |
Description
Strobe Light, Color Red, Lamp Type LED, Flashes per Minute 50, Light Output 280 Candela, Lamp Life 40,000 hr, Lens Design Round, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Screw, Operating Temp. -40 Degrees to 140 Degrees F, Rating IP67, Power Source 12V DC, Current Drawn 0.2 to 12A DC, Width 4 13/16 in, Depth 4 13/16 in, Height 3 13/16 in, Voltage 12 to 80V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- C.H. HANSON 3/16 in. Rhino Letter Set (21750)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- FEDERAL SIGNAL Strobe, 120VAC, Pipe Mount, Blue (131ST-120B)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- J.W. Speaker Strobe and Flashing Lights