Shop All Automotive Back Up Alarms
J.W. Speaker
Strobe Light, Diecast Aluminum, Round, LED
Mfr # 407
Zoro # G2424488
product price: $193.81
/ea
Free Shipping & Returns
$193.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 80V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Light Output 560 Candela
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 407
- Zoro # G2424488
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 5 in |
Diameter - Vehicle Lighting | 5 in |
Length - Vehicle Lighting | 5 in |
Height | 3-13/16" |
Length | 4-13/16" |
Width | 3-13/16" |
Diameter | 5" |
Overall Depth | 4 13/16 in |
Overall Diameter | 5 in |
Description
Strobe Light, Light Type Rotating Beacon, Light Color Amber, Wattage 11 W, Lens Color Amber, Shape Round, Light Pattern Rotating, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/80V DC, Overall Length Not Applicable, Overall Diameter 5 in, Overall Height Not Applicable, Overall Depth 4 13/16 in, IP Rating IP69K, Compatible Vehicle Type Ambulances, Emergency Vehicles, Fire Trucks, Police Vehicles, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-3/4 in. (PA2223)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (81013)
- WESTIN Sure-Grip End Cap A (80-0220)
- ATLANTIC AUTO ENTPRS Bmw Oe#32136753438 Pwr Steer Rack, 3310N (3310N)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- J.W. SPEAKER Dome Lamp, White, 2-63/64inL, On/Off Switch (411)
- J.W. SPEAKER Dome Lamp, White, 2-63/64 in. L, LED (410)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 12V (0338061)
- J.W. SPEAKER Work Lamp, 6-13/16 in. L, 1.15A (TS3001R)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- J.W. Speaker Automotive Electrical