Shop All Strobe and Flashing Lights
J.W. Speaker
Strobe Light, Blue, LED, Single Flash, 6" L
Mfr # 793
Zoro # G0964317
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 12 to 110V DC
- Height 1 7/8 in
- Standards UL Listed
- Watts 18.8
- Current Drawn 1.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 793
- Zoro # G0964317
- UPC # 708315998158
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 1 7/8 in |
Diameter | 4 in |
Length | 6 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Description
Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Thermal Management, High-Powered LED, Weatherproof, Shape Rectangular, Beam Pattern Line, Lighting Technology LED, Mount Type Pedestal, Overall Height 1 7/8 in, Maximum Brightness 39,595 lm, Operating Voltage 12-36V DC, Electrical Connection Pigtail, IP Rating IP67, IP69K, Standards UL Listed, Number of Bulbs Not Applicable, Compatible Vehicle Type Universal, Light Color Blue, Lens Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- MUTUAL INDUSTRIES Orange Safety Flags, 18X18X27In, 10C (14994-27-18)
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- LYLE Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7 (LCU4-0523-ND_10X7)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- J.W. Speaker Safety Alarms and Warnings