Shop All Vehicle Bulbs & Lenses
J.W. Speaker
Spot Beam, Glass, 12/48V
Mfr # 3157581
Zoro # G2384343
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1500
- Color Black Housing, Clear Lens
- Features 4-29/64" Width; 1-45/64" Depth; Glass Lens Material; Die Cast Aluminum Housing Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 3157581
- Zoro # G2384343
- UPC # 700580809702
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Details
Item | Spot Beam,Glass,12/48V |
Lumens | 1500 |
Color | Black Housing, Clear Lens |
Features | 4-29/64" Width; 1-45/64" Depth; Glass Lens Material; Die Cast Aluminum Housing Material |
Description
Spot Beam,Glass,12/48V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Ford Dd; 12-Volt; Cw; 9-Tooth C2Af-11001-A For 1962-64 Ford (410-14090)
- HI-LIFT JACK 13-C JEEP WRANGLER JK & JL HI-LIFT HOOD MOUNT (HM-900)
- ZEELINE Polyethylene Funnel with Screen, 10 X 7 top (ZE764)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LEDT LOW BEAM HEATED HEADLIGHT W/B (552651)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8910 Evo 2)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER Low Beam Heated Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8910 Evo 2)
- ILC Replacement for Mazda Rx-8 Year 2005 Headlights High Beam replacement light bulb lamp (RX-8 YEAR 2005 HEADLIGHTS HIGH BEAM MAZDA)
- J.W. Speaker Automotive Lighting