Shop All Automotive Warning & Marker Lights
J.W. Speaker
Side Turn Marker Lamp, Low Profile, LED
Mfr # 157
Zoro # G2424305
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Clear, White
- Voltage 12 to 24VDC
- Mounting Low Profile
- Material Acrylic
- Standards ECE Reg 91, FMVSS 108, SAE J592
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 157
- Zoro # G2424305
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 2 3/4 in |
Height - Vehicle Lighting | 5 in |
Overall Height | 7/8 in |
Overall Depth | 1 in |
Overall Width | 2 1/2 in |
Description
Side Turn Marker Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Panel, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 2 1/2 in, Standards ECE Reg 91, FMVSS 108, SAE J592, IP Rating IP67, Series Not Applicable, Vehicle Class Not Applicable, Current 0.09 A, Electrical Connection Bare Lead Connector, Housing Material Plastic, Installation Type Permanent, Lamp Life 50,000 hr., Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux S/E 11w/21-840 replacement light bulb lamp (DULUX S/E 11W/21-840 OSRAM SYLVANIA)
- HALTEC Air Water Valve (TV-5905)
- CURT Aluminum Tray-Style Bike Rack (18088)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- J.W. SPEAKER Safety Light, LED, Red (1403601)
- J.W. SPEAKER Clearance Marker Lamp, Black/Amber, ABS (150)
- J.W. SPEAKER Clearance Marker Lamp, Black/Clear, ABS (150)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Yellow (1050A-P)
- GROTE MICRONOVA CLR/MKR (49281)
- ECCO SAFETY GROUP SIGNAL BAR KIT: LED SAFETY DIRECTOR, 9 FLASH PATTERNS, IN-CAB CONTROLLER 55FT CABLE, LED 12VDC, AMBE (3455A)
- J.W. Speaker Automotive Warning & Marker Lights