Shop All Automotive Warning & Marker Lights
J.W. Speaker
Side Turn Marker Lamp, Blk/Amber, Surface
Mfr # 157
Zoro # G2424296
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Clear, White
- Voltage 12 to 24VDC
- Lamp Type Led
- Sub-Category Clearance Marker Lights
- Mounting Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 157
- Zoro # G2424296
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-1/16" |
Width | 2-13/16" |
Width - Vehicle Lighting | 1 1/2 in |
Depth | 1-13/32" |
Length - Vehicle Lighting | 2 3/4 in |
Height - Vehicle Lighting | 5 in |
Overall Height | 7/8 in |
Overall Width | 2 1/2 in |
Overall Depth | 1 in |
Description
Side Turn Marker Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Amber, Mount Type Panel, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 2 1/2 in, Standards ECE Reg 91, FMVSS 108, SAE J592, IP Rating IP67, Series Not Applicable, Vehicle Class Not Applicable, Current 0.09 A, Electrical Connection Bare Lead Connector, Housing Material Plastic, Installation Type Permanent, Lamp Life 50,000 hr., Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- GATES Narrow Section Molded Notch V-Belt, 5Vx530 (5VX530)
- CRC 55 gal. Brake Parts Cleaner Drum (05053)
- QUICKCABLE SB Connector, Lockout (126206-001)
- J.W. SPEAKER Clearance Marker Lamp, Black/Amber, ABS (150)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- J.W. SPEAKER Safety Light, LED, Red (1403601)
- J.W. SPEAKER Clearance Marker Lamp, Black/Clear, ABS (150)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- ECCO Warning Light, LED, Clear (ED3705C)
- GROTE Emergency Lighting, Amber, Led Beacon S.A.E. Class I 12 To 24 V Low Lens (78033)
- J.W. Speaker Automotive Warning & Marker Lights