Shop All Automotive Warning & Marker Lights
J.W. Speaker
Safety Light, LED, Blue
Mfr # 777 GEN 2
Zoro # G0186176
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Pigtail
- LED Color Blue
- Lens Color - Vehicle Lighting Clear
- Lighting Technology - Vehicle Lighting LED
- Power Source 12/80V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 777 GEN 2
- Zoro # G0186176
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 2 7/8 in |
Height - Vehicle Lighting | 5 13/32 in |
Length - Vehicle Lighting | 4 1/8 in |
Overall Depth | 3 in |
Overall Length | 4 5/16 in |
Overall Height | 5 in |
Description
Safety Boundary Light, Housing Color Black, Housing Material Die-Cast Aluminum, Features Thermal Management, Weatherproof, Shape Round, Beam Pattern Arc, Lighting Technology LED, Mount Type Pedestal, Overall Height 5 in, Operating Voltage 12-72V DC, Electrical Connection Pigtail, IP Rating IP67, Standards CISPR 22, R10, Number of Bulbs Not Applicable, Compatible Vehicle Type Universal, Light Color Blue, Lens Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Cellular Signal Booster Kit, 4G, 110VAC (30990750N)
- FIRESTONE REPLACEMENT AIRBAG FOR 2330 KIT (6401)
- WALKER EXHAUST Exhaust Elbow, 41439 (41439)
- TYC Headlight Assembly 2001-2002 Subaru Forester 2.5L, 20-6462-00 (20-6462-00)
- J.W. SPEAKER Clearance Marker Lamp, Black/Amber, ABS (150)
- J.W. SPEAKER Safety Light, LED, Red (1403601)
- J.W. SPEAKER Clearance Marker Lamp, Black/Clear, ABS (150)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- ECCO LED Warning Light (ED3793AW)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- PETERSON MANUFACTURING CLEARANCE LIGHT RED VIZ PACK (V126R)
- J.W. Speaker Automotive Lighting