Shop All Headlamps, Headlights & Components
J.W. Speaker
Pedestal Mount Headlight, LED Type
Mfr # 9800
Zoro # G7370259
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Housing Color Black
- Lumens - Vehicle Lighting 2,160 lm, 2,880 lm
- Width - Vehicle Lighting 5 1/4 in
- Volt Bulb 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 9800
- Zoro # G7370259
- UPC # 708315994587
- Country of Origin United States
- Category Headlamps, Headlights & Components
Dimensions
Width - Vehicle Lighting | 5 1/4 in |
Length - Vehicle Lighting | 11 1/2 in |
Height - Vehicle Lighting | 3 3/4 in |
Overall Height | 5 in |
Overall Depth | 5 1/4 in |
Overall Width | 11 1/2 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Delphi Mating Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 5 in, Overall Width 11 1/2 in, Overall Depth 5 1/4 in, Housing Material Xenoy, IP Rating Not Applicable, Series 9800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 2203 Black Terminal Feed Through Connector (2203)
- A & I PRODUCTS Glass, Door, Lower (LH) 39" x32" x6.5" (A-338426A1)
- LENCO Double Rocker Switch Panel for Dual-Actuator Trim Tabs (10221211D)
- SIMPSON STRONG-TIE G90100PK16InsulSupport (IS16-R)
- J.W. SPEAKER Headlight, Die-Cast Aluminm/Polycarbonate (526)
- J.W. SPEAKER Headlight, Black, Die-Cast Aluminum, LED, RH (8630)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6624-00 (20-6624-00)
- EAGLE EYES LH HEADLAMP ASSY COMPOSITE; EARLY DESIGN; JETTA 93-99 (VW069-A001L)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6818-00 (20-6818-00)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies