Shop All Fog Lamps & Fog Lights
J.W. Speaker
Light, Harm Fog, Black, Bezel
Mfr # 1403141
Zoro # G2383978
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 5-19/32" Height; 5" Width; 3-23/64" Depth; Die Cast Aluminum Housing Material
- Color Black Housing, Clear Lens
- Lumens 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 1403141
- Zoro # G2383978
- UPC # 700580808941
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Details
Features | 5-19/32" Height; 5" Width; 3-23/64" Depth; Die Cast Aluminum Housing Material |
Color | Black Housing, Clear Lens |
Lumens | 750 |
Item | Light,Harm Fog,Black,Bezel |
Description
Light,Harm Fog,Black,Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 16285-63012 STARTER (16285-63012 STARTER)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1705135)
- MAIN FILTER LIFT-A-LOFT HF101 Hydraulic Filter Replacement (MF0057995)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 62 1/2 in (154-52-03)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- RACE SPORT Ford F150 4X12W Cree Square Cube Light Kit W/ L17 Ford F150 Fog Lamp (RSL17-12w)
- TYC 19-5429-00 Fog Light (19-5429-00)
- KC HILITES JEEP TJ REPL FOG: 6IN POLY W/ GUARD 55W 05-06 (EA) (1135)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies