Shop All Turn Signal Lights, and Side Marker Lights
J.W. Speaker
Light, Front Position, SAE/ECE DRL, 12/24V
Mfr # 0345451
Zoro # G2384081
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Housing, Clear Lens
- Features 2-55/64" Width; 1-9/16" Depth; Polycarbonate Lens and Housing Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 0345451
- Zoro # G2384081
- UPC # 799475634550
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Details
Item | Light,Front Position,SAE/ECE DRL,12/24V |
Color | Black Housing, Clear Lens |
Features | 2-55/64" Width; 1-9/16" Depth; Polycarbonate Lens and Housing Material |
Description
Light,Front Position,SAE/ECE DRL,12/24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 050 oz MC style Plasteel clipon weight (PLO10838)
- MILES LUBRICANTS 5 gal Gear Oil Pail 68 ISO Viscosity, 80W SAE, Yellow (MSF1403003)
- MAIN FILTER HYDAC/HYCON 0090MA005BN Replacement/Interchange Spin-On Filter (MF0058049)
- PARKER Female Elbow, Brass, 1/4 in Tube, 1.02 in L (270NTA-4-2)
- J.W. SPEAKER JEEP FILTER SINGLE HARNESS, 07-C 8700 ANTI-FLICKER H4/H13 (8000311)
- J.W. SPEAKER Headlight, LED, PK2 (0555353)
- J.W. SPEAKER LED Rear Turn Signal, SAE/ECE, 24V (0343181)
- J.W. SPEAKER Navigation Light Stern, White, 12/24V (0230701)
- J.W. SPEAKER Navigation Light Port, Red, 12/24V (0230681)
- J.W. SPEAKER LED Sidemarker, Amber, ECE/SAE, 12V (0230731)
- POWEROPTIX C360 LED 2.5in MarkerLight Amb (101-001421)
- J.W. Speaker Turn Signal Lights, and Side Marker Lights