Shop All License Plate Lights
J.W. Speaker
License Plate Lamp, Black, Polycarbonate
Mfr # 151
Zoro # G2424311
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12 to 24VDC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 151
- Zoro # G2424311
- Country of Origin United States
- Category License Plate Lights
Dimensions
Height - Vehicle Lighting | 1 1/2 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 3 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Current 70 mA, Electrical Connection 20 AWG Jacketed Cable, Mount Type Screw, Mount Style Surface, Installation Type Permanent, Standards DOT Compliant, Features White Light, Housing Material Polycarbonate, Lamp Life 50,000 hr, Lens Material Acrylic, Light Type License Plate Light, Number of Bulbs 0, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kg2105 - 1993-2002 Chevrolet Camaro Belt Weatherstrip Kit (KG2105)
- KEN-TOOL R90 23" 4-Way Lug Wrench, 11/16" Stk (35627)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8 in. to 4-1/2 in. (KDS2320W)
- HALTEC One OR220TG Grader O-Ring (rim dia. 20") (OR-220-TG-1)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Bracket Mount, PL-10, 12V (15208-3)
- GROTE License Lamp, 60721 (60721)
- TRUCK-LITE Incandescent, 2 Bulb, License Light, Rectangular, Bracket Mount, 19 Series Male Pin, 12V (19206-3)
- POWEROPTIX Light License Plate Chrome (101-43146)
- DORMAN License Plate Bracket, 68184 (68184)
- GROTE LIGHTING LICENSE LAMP-CHROME-STEPWELL DESIGN (60351)
- TECNIQ Chrm Base License Lamp Vert Plane Mnt (TQ L10-WC00-1)
- J.W. Speaker Automotive Lighting