Shop All Automotive Back Up Alarms
J.W. Speaker
LED Stop and Tail, 18" Jumper, Red, 12V
Mfr # 0341361
Zoro # G2384328
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3-3/16" Height; 6-47/64" Width; 2-1/32" Depth; Acrylic Lens Material; ABS Housing Material
- Light Type Stop, Turn, and Tail Combination Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 0341361
- Zoro # G2384328
- UPC # 700580809351
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | LED Stop and Tail,18" Jumper,Red,12V |
Features | 3-3/16" Height; 6-47/64" Width; 2-1/32" Depth; Acrylic Lens Material; ABS Housing Material |
Light Type | Stop, Turn, and Tail Combination Light |
Description
LED Stop and Tail,18 In. Jumper,Red,12V, Light Type Stop, Turn, and Tail Combination Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB CHEVY 4-BOLT LARGE JOURNAL MAIN BOLT KIT (134-5202)
- CALIBER Bunk Wrap Kit (Includes 4 Endcaps & Stainless Steel Hardware) (23052-BK)
- PARKER Male Run Tee, 1/4 x 1/4 In (VS271NTA-4-4)
- CURT Custom Wiring Harness, 56209 (56209)
- J.W. SPEAKER Dome Lamp, White, 2-63/64inL, On/Off Switch (411)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- J.W. SPEAKER Bar Lamp, Black, Die-Cast Aluminum, LED (9049)
- J.W. SPEAKER Dome Lamp, White, 2-63/64 in. L, LED (410)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- MAXXIMA DC Voltage Converter (M50913)
- J.W. Speaker Automotive Electrical