Shop All Vehicle Bulbs & Lenses
J.W. Speaker
LED Sealed Beam Spot, 12/24V, 2" x 5"
Mfr # 0548631
Zoro # G2383987
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Housing, Clear Lens
- Features 2-31/64" Height; 5-7/16" Width; 2-3/16" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material
- Lumens 1280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 0548631
- Zoro # G2383987
- UPC # 799475634901
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Details
Item | LED Sealed Beam Spot,12/24V,2"x5" |
Color | Black Housing, Clear Lens |
Features | 2-31/64" Height; 5-7/16" Width; 2-3/16" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material |
Lumens | 1280 |
Description
LED Sealed Beam Spot,12/24V,2" x 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- SPEC-D TUNING 15-16 Chevrolet Silverado Mesh Grille Glossy Black (HG-SIV14JM-JL)
- WIX FILTERS Ihc Tractors Indl Hydraulic, 51469 (51469)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- J.W. SPEAKER High Beam Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER Spot Beam, Glass, 12/48V (3157581)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LED HIGH BEAM HEATED HEADLIGHT W/C (551781)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8910 Evo 2)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- ILC Replacement For SUBARU OUTBACK YEAR 2008 LICENSE PLATE LIGHT GREEN LED REPLACEMENT (WW-Z4ZL-1)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies