Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
LED Lamp w/10 deg. Mounting Plate, 12V
Mfr # 0548311
Zoro # G2385369
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Aluminum
- Mounting 10 Degrees Mounting Plate
- Voltage 12VDC
- Application Agriculture; Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 0548311
- Zoro # G2385369
- UPC # 799475632709
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | 10 Degrees Mounting Plate |
Item | LED Lamp w/10 Degrees Mounting Plate,12V |
Voltage | 12VDC |
Application | Agriculture; Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus |
Color | Clear (Lens); Black (Housing) |
Operating Temp. | -40 Degrees to 149 Degrees F |
Material | glass |
Description
LED Lamp w/10 deg. Mounting Plate,12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS43255 (FS43255)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- MOTORCRAFT Grease-Chassis Lubrication, XL5A (XL5A)
- TITAN Magnetic Spray Gun Holder (TIT19991)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- PETERSON LED Strobe & Rear Turn Signal, 4in. Round, 9 Diode, Multi-volt, Amber, Roadside High (867SA-2)
- ABRAMS 6" Oval - 10 LED White Back Up Reverse Trailer Light (TTL-O10-W)
- TRUCK-LITE 33 Series, LED, Red Round, 1 Diode, Marker Clearance Light, P2, Black Rubber Grommet Mount (33050R3)
- GROTE Back Up Lamp, Recessed, Dual System (62151)
- J.W. Speaker Tail Lights, Back Up Lights & Accessories