Shop All Vehicle Bulbs & Lenses
J.W. Speaker
LED Lamp, Polycarbonate Flood, 12V
Mfr # 8000111
Zoro # G2384422
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Housing, Clear Lens
- Lumens 1050
- Features 4-29/64" Height; 1-45/64" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 8000111
- Zoro # G2384422
- UPC # 799475634468
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Details
Item | LED Lamp,Polycarbonate Flood,12V |
Color | Black Housing, Clear Lens |
Lumens | 1050 |
Features | 4-29/64" Height; 1-45/64" Depth; Polycarbonate Lens Material; Die Cast Aluminum Housing Material |
Description
LED Lamp,Polycarbonate Flood,12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MO-CLAMP Nylon Sling (6300)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- J.W. SPEAKER Low Beam Heated Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER LED Headlamp, Heated, Snow Plow, 12V, PR (0551803)
- J.W. SPEAKER Spot Beam, Glass, 12/48V (3157581)
- MAXXIMA Cargo Light, 5/16 in. D, 15 Bulbs (M84441)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies