Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
LED Driving Lamp, 12/24V, Chrome, Rectanglr
Mfr # 1603511
Zoro # G2385457
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Aluminum
- Mounting Bracket
- Color Clear (Lens); Black (Housing)
- Application Agriculture; Construction; Industrial; Material Handling; Off-Road 4 x 4; Specialty Vehicles; Truck and Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 1603511
- Zoro # G2385457
- UPC # 708315994884
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Bracket |
Item | LED Driving Lamp,12/24V,Chrome,Rectanglr |
Color | Clear (Lens); Black (Housing) |
Application | Agriculture; Construction; Industrial; Material Handling; Off-Road 4 x 4; Specialty Vehicles; Truck and Bus |
Voltage | 12 to 24VDC |
Material | polycarbonate |
Power Source | Deutsch DT04-2P |
Operating Temp. | -40 Degrees to 149 Degrees F |
Description
LED Driving Lamp,12/24V,Chrome,Rectanglr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Hood Latch Kit Hood Latch Asse, 315-5206 (315-5206)
- GROCO Garboard Drain w/Inside T-Handle Plug (TD-750)
- MIDWEST FASTENER 1/4"-20 x 9" Coarse Thread J End Hold Down Bolts 6PK (73101)
- VELVAC 5" Center Mount, Flat Glass, Ssteel (708514)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- TRUCK-LITE Super 44, LED, Red, Round, 6 Diode, Stop/Turn/Tail, Gray Flange Mount, Fit 'N Forget S.S.0, 12V (44322R3)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- TYC PRODUCTS Tyc Capa Certified Tail Light Assembly, 11-6809-01-9 (11-6809-01-9)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- J.W. Speaker Tail Lights, Back Up Lights & Accessories