Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
LED 12V, 3", x 5", Side Mount
Mfr # 0545981
Zoro # G2385402
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Aluminum
- Mounting Side
- Color Clear (Lens); Black (Housing)
- Application Agriculture; Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 0545981
- Zoro # G2385402
- UPC # 700580808927
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Side |
Item | LED 12V,3",x 5",Side Mount |
Color | Clear (Lens); Black (Housing) |
Application | Agriculture; Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus |
Voltage | 12VDC |
Operating Temp. | -40 Degrees to 149 Degrees F |
Material | glass |
Description
LED 12V,3",x 5",Side Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Puller Screw for Spark Plug (38990)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B301)
- TRUCK-LITE Led, 1 Diode, License Light, Round, Grommet Mount, Hardwired, .180 Bullet, 12V, Kit (33010C)
- OTC HD Digital Pressure/Temperature (3492)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- GROTE Single-System LED Back-up Lamp (62401)
- PETERSON LED Strobe/ Turn Signal, Round, Roadside 4in., 36 Diode, Multi-volt, Amber (866SA-2)
- GROTE LIGHTING STT LAMP-RED-2-STUD LAMP W/PIGTAIL-LH (55420)
- TECNIQ 6" Oval 6 Led Stt Grmt Mnt Red Lens Pgtail (TQ T66-RR0P-1)
- J.W. Speaker Tail Lights, Back Up Lights & Accessories