Shop All Tail Lights, Back Up Lights & Accessories
J.W. Speaker
LED 12V, 3", x 5", Fender Mount
Mfr # 0545961
Zoro # G2385448
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Aluminum
- Mounting Fender
- Color Clear (Lens); Black (Housing)
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 0545961
- Zoro # G2385448
- UPC # 700580808903
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Fender |
Item | LED 12V,3",x 5",Fender Mount |
Color | Clear (Lens); Black (Housing) |
Voltage | 12VDC |
Application | Agriculture; Construction; Industrial; Material Handling; Mining; Railroad; Specialty Vehicles; Truck and Bus |
Power Source | Packard |
Operating Temp. | -40 Degrees to 149 Degrees F |
Material | glass |
Description
LED 12V,3",x 5",Fender Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Power Steering Tester in Storage Case (SG34650)
- HELLA H7 Halogen 70 Watt White Single OffRoad Use Only (H7 24V)
- GROTE Clearance Marker Light, LED, Yellow, 12VDC (49333)
- ALL BALLS Tie Rod End Kit Outer For Polaris Ranger EV 4X4 2010-2012 (51-1030)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- MAXXIMA Stop/Tail/Turn Light, Red, 6-13/32"L, Oval (M63322R)
- DV8 OFFROAD JEEP JK OCTAGON LED TAIL LIGHT 07-18 WRANGLER JK (TLJK-02)
- ANZO USA 3Rd Brake Light Assembly (531082)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 334 NonSubmersible (V428S)
- J.W. Speaker Tail Lights, Back Up Lights & Accessories