Shop All Vehicle Bulbs & Lenses
J.W. Speaker
Lamp, Glass, Trapezoid Beam Pattrn, 12/48V
Mfr # 0942431
Zoro # G2384337
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 5-7/32" Width; 1-45/64" Depth; Glass Lens Material; Die Cast Aluminum Housing Material
- Lumens 1500
- Color Black Housing, Clear Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 0942431
- Zoro # G2384337
- UPC # 700580809474
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Details
Item | Lamp,Glass,Trapezoid Beam Pattrn,12/48V |
Features | 5-7/32" Width; 1-45/64" Depth; Glass Lens Material; Die Cast Aluminum Housing Material |
Lumens | 1500 |
Color | Black Housing, Clear Lens |
Description
Lamp,Glass,Trapezoid Beam Pattrn,12/48V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red (KR2008ARCP)
- SKF Shaft Sleeve, Dia. 1.549 in. to 1.555 in. (99155)
- BUYERS PRODUCTS Lockable Trimmer Rack, 100 lb. (LT13)
- DORMAN Radiator Drain Petcock, 61106 (61106)
- J.W. SPEAKER High Beam Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER Low Beam Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER LED Dome Lamp, Hazed Lens, 12/24V (0442131)
- J.W. SPEAKER High Beam Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- J.W. SPEAKER Low Beam Heated Headlight, LED Type (8800 Evolution 2)
- LUMAPRO Miniature Lamp, 922, 13W, T5, 12.8V, PK10 (922-10PK)
- J.W. Speaker Vehicle Bulbs & Lenses