Shop All Strobe and Flashing Lights
J.W. Speaker
Keep Out Zone Light, LED, Red
Mfr # 527 RED
Zoro # G0084668
Free Shipping & Returns
$423.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 12 to 24V AC/DC
- Lamp Life 40,000 hr
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 527 RED
- Zoro # G0084668
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 7/8 in |
Depth | 4 1/32 in |
Width | 10 3/16 in |
Details
Item | Keep Out Zone Light |
Color | Red |
Lamp Type | Led |
Power Source | 12 to 24V AC/DC |
Lamp Life | 40,000 hr |
Lens Material | Glass |
Housing Material | Xenoy |
Standards | Buy America Compliant, IEC IP69K |
Mounting | Universal |
Operating Temp. | -40 Degrees to 149 Degrees F |
Rating | IP69K |
Light Output | 670 Lumens |
Lens Design | Rectangular |
Current Drawn | 1.6 to 0.9A AC |
Description
Keep Out Zone Light, Color Red, Lamp Type LED, Light Output 670 Lumens, Lamp Life 40,000 hr, Lens Design Rectangular, Lens Material Glass, Housing Material Xenoy, Mounting Universal, Operating Temp. -40 Degrees to 149 Degrees F, Rating IP69K, Power Source 12 to 24V AC/DC, Current Drawn 1.6 to 0.9A AC, Width 10 3/16 in, Depth 4 1/32 in, Height 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Full Respirator Bag, Roll Top Closure, Gray (5186)
- ZORO SELECT Rpr Ord Tag, 7 x 4 In, Bk/R, ISO 9001, PK10 (2RMU8)
- BSC PREFERRED E-A-Rsoft Yellow Neons Earplugs Refill, 500PK (S-12514)
- LIFTOW LTD Battery Handling PPE Kit (WPL105)
- J.W. SPEAKER Strobe Light, Amber, LED, Single Flash, 6" L (793)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- HUBBELL GAI-TRONICS Strobe Light, Aluminum/Plastc, Blue, 120VAC (540-001)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- J.W. Speaker Safety Alarms and Warnings