Shop All Vehicle Bulbs & Lenses
J.W. Speaker
High Beam Heated Headlight, LED Type
Mfr # 8800 Evolution 2
Zoro # G7370286
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Mounting Type Recessed
- Material polycarbonate
- Sub-Category Headlights
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 8800 Evolution 2
- Zoro # G7370286
- UPC # 708315997106
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 6-1/2" |
Height - Vehicle Lighting | 4 1/4 in |
Depth | 4" |
Height | 4" |
Width - Vehicle Lighting | 3 1/4 in |
Length - Vehicle Lighting | 6 1/2 in |
Overall Width | 6 5/8 in |
Overall Height | 4 1/4 in |
Overall Depth | 3 3/8 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 4 1/4 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Aluminum, IP Rating IP69K, Series 8800 Evolution 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Snap Plug 22-18 Ga Nyl .156", 50 Pk (058338-50)
- GREENFIELD Anchor Black, #516 B IND (516 B IND)
- QUICKCABLE Portable Power Pack, 2 ga. Cable, 12/24VDC (604063-360-001)
- STAR BRITE Wax-Premium Restorer 16Oz, #086016 (086016)
- J.W. SPEAKER Spot Beam, Glass, 12/48V (3157581)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- J.W. SPEAKER LED Dome Lamp, Red/White, 12V (0442261)
- J.W. SPEAKER High Beam Heated Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER LED Headlamp, Heated, Snow Plow, 12V, PR (0551803)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LEDT LOW BEAM HEATED HEADLIGHT W/C (551771)
- TOTALTURF Quick Fist Rubber Clamps for Off Road Vehicles - Small - Pack of 4 (TO20546)
- J.W. Speaker Vehicle Bulbs & Lenses