Shop All Headlamps, Headlights & Components
J.W. Speaker
High Beam Headlight, Black, 4-9/32 in. L
Mfr # 90
Zoro # G2424731
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
- Color Black
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 90
- Zoro # G2424731
- Country of Origin United States
- Category Headlamps, Headlights & Components
Dimensions
Width - Vehicle Lighting | 3 1/2 in |
Diameter - Vehicle Lighting | 4 1/4 in |
Overall Width | 3 1/2 in |
Overall Diameter | 4 1/4 in |
Overall Depth | 3 1/2 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Mount Style Not Applicable, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Wire Leads, Shape Round, Number of Bulbs Not Applicable, Overall Height Not Applicable, Overall Width 3 1/2 in, Overall Depth 3 1/2 in, Housing Material Not Applicable, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- AUTO VENTSHADE 2020-2020 CHEVROLET SILVERADO 2500 HS BUGFLECTOR SMOKE (23711)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- STANDARD HORIZON Replacement MIC f/VLH-3000 (CB3559001)
- J.W. SPEAKER Headlight, Black, Die-Cast Aluminum, LED, RH (8630)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- J.W. SPEAKER Headlight, Die-Cast Aluminm/Polycarbonate (526)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- KENSUN Kensun UN-K-55W Kit-880-6K HID Xenon 6000K 55W AC Kit; Bright White (UN-K-55W Kit-880-6K)
- RACE SPORT LIGHTING 2018+ Jeep JL 9 inch Adapted Headlight and 4 inch Foglight, 2PK (RS9JL4)
- J.W. Speaker Automotive Lighting