Shop All Vehicle Bulbs & Lenses
J.W. Speaker
Headlight, LED, 5-19/32" H x 7-7/8" W
Mfr # 8900 Evo 2
Zoro # G6318048
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Lens Material Polycarbonate
- Lens Color Clear
- Width - Vehicle Lighting 7 7/8 in
- Wiring Connection - Vehicle Lighting H4 Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 8900 Evo 2
- Zoro # G6318048
- UPC # 708315998714
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 7 7/8 in |
Height - Vehicle Lighting | 5 19/32 in |
Length - Vehicle Lighting | 7 7/8 in |
Overall Width | 7 7/8 in |
Overall Depth | 3 3/4 in |
Overall Height | 5 9/16 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 5 9/16 in, Overall Width 7 7/8 in, Overall Depth 3 3/4 in, Housing Material Aluminum, IP Rating IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK50 (3420-050P)
- BACKRACK 09-C RAM BACKRACK FRAME - SHORT, HDW KIT REQ - 50117, 50127 (15026)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, All Season (234526)
- J.W. SPEAKER LED Headlamp, Heated, Snow Plow, 12V, PR (0551803)
- J.W. SPEAKER Spot Beam, Glass, 12/48V (3157581)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8910 Evo 2)
- J.W. SPEAKER Low Beam Heated Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER High Beam Headlight, LED Type (8800 Evolution 2)
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LEDT LOW BEAM HEATED HEADLIGHT W/B (552651)
- ILC Replacement For LIGHT BULB LAMP 4464 (WW-2WRF-4)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies