Shop All Headlamps, Headlights & Components
J.W. Speaker
Headlight, Die-Cast Aluminm/Polycarbonate
Mfr # 526
Zoro # G2424707
Free Shipping & Returns
$550.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lamp Type LED
- Lighting Technology - Vehicle Lighting LED
- Color Yellow
- Wiring Connection - Vehicle Lighting Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 526
- Zoro # G2424707
- Country of Origin United States
- Category Headlamps, Headlights & Components
Dimensions
Height - Vehicle Lighting | 6 1/4 in |
Width - Vehicle Lighting | 3 3/4 in |
Length - Vehicle Lighting | 6 1/4 in |
Depth | 3-13/16" |
Width | 6-16/64" |
Length | 6-5/16" |
Overall Height | 6 5/16 in |
Overall Depth | 3 13/16 in |
Overall Width | 6 3/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Overall Depth 3 13/16 in, Mount Type Pedestal, Operating Voltage 12 to 24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 5/16 in, Overall Width 6 3/16 in, Electrical Connection Hardwired, Vehicle Class Not Applicable, Standards Buy America Standards, IEC, Includes Electrical Connection Electrical Connection Included, Series 526, Mount Style Surface
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Side Marker Lamp Connector, 645-673 (645-673)
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- MAJOR Major: S200-SPA - Secret Gate Latch - Plated Chrome Finish (MJR-S200-SPA)
- OTC STRAIGHT BLADE HOSE CUTTER (4509)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- J.W. SPEAKER Headlight, Black, Die-Cast Aluminum, LED, RH (8630)
- KENSUN Kensun UN-K-Slim Kit-9007 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Slim Kit; Bright White (UN-K-Slim Kit-9007 LH-6K)
- STRIKE3 111563 Black Sequential U-Bar Projector LED Headlights (ST3567998)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- J.W. Speaker Automotive Lighting