Shop All Headlamps, Headlights & Components
J.W. Speaker
Headlight, Black, Die-Cast Aluminum, LED, LH
Mfr # 8630
Zoro # G2424759
product price: $385.20
/ea
Free Shipping & Returns
$385.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color Clear
- Voltage 12 to 24VDC
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 8630
- Zoro # G2424759
- Country of Origin United States
- Category Headlamps, Headlights & Components
Dimensions
Width - Vehicle Lighting | 3 1/2 in |
Diameter - Vehicle Lighting | 5 1/2 in |
Overall Height | 5 5/8 in |
Overall Width | 5 5/8 in |
Overall Diameter | 5 5/8 in |
Overall Depth | 3 1/2 in |
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low Profile Panel Mount, Electrical Connection Integral Connector, Shape Round, Number of Bulbs Not Applicable, Overall Height 5 5/8 in, Overall Width 5 5/8 in, Overall Depth 3 1/2 in, Housing Material Aluminum, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co4848C (CO4848C)
- BETA Lifting Airbags, Max 100Kg (018000000)
- BEARING BUDDY Bearing Buddy 42104 Wheel Bearing Protector - 1.980" D, SS (42104)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- J.W. SPEAKER Headlight, Black, Die-Cast Aluminum, LED, RH (8630)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- J.W. SPEAKER Headlight, Die-Cast Aluminm/Polycarbonate (526)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED PRO 7IN DOT(PR)DRIVER/PASSENGER (42341)
- MAXXIMA Head Lamp (MHLE-4X6HI-A)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies