Shop All Fog Lamps & Fog Lights
J.W. Speaker
Fog Light, LED Type
Mfr # 791
Zoro # G7178501
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Mounting Centers 2 61/64 in
- Housing Color Black
- Lens Material Polycarbonate
- Volt Bulb 12
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 791
- Zoro # G7178501
- UPC # 708315995515
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Length - Vehicle Lighting | 6 in |
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1.89 in |
Overall Width | 5 7/8 in |
Overall Depth | 2 1/2 in |
Overall Height | 1 7/8 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Mount Style Recessed, Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection Integrated 2-Pin Deutsch Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 1 7/8 in, Overall Width 5 7/8 in, Overall Depth 2 1/2 in, Housing Material Aluminum, IP Rating IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Strobe Light Bar, Amber (7500-A)
- VALCOOL Refractometer, Hand Held (REFRACTOMETER)
- T-H MARINE SUPPLIES T-H Marine Transom Support Plate Upper Mount (TSP-1-DP)
- ITP TIRES ITP Mud Lite 24x10-11 (IT56A328)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- SPEC-D TUNING 99-00 Honda Civic Fog Lights Yellow (LF-CV99AMOEM)
- ECCO SAFETY GROUP WORKLAMP, 8LED, SQUARE, FLOOD, 12-36VDC (EW2102)
- J.W. Speaker Automotive Lighting