Shop All Fog Lamps & Fog Lights
J.W. Speaker
Fog Light, LED Type
Mfr # 791
Zoro # G7178440
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Lamp Life 40,000 hr
- Mounting Type Stainless Steel Bracket
- Type Led
- Sub-Category Solvent Degreasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 791
- Zoro # G7178440
- UPC # 708315995522
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1.89 in |
Width | 1-29/32" |
Length | 5-59/64" |
Height | 1-57/64" |
Length - Vehicle Lighting | 6 in |
Diameter | 6-13/64" |
Depth | 2-1/2" |
Overall Height | 1 7/8 in |
Overall Width | 5 7/8 in |
Overall Depth | 2 1/2 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Mount Style Recessed, Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection Integrated 2-Pin Deutsch Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 1 7/8 in, Overall Width 5 7/8 in, Overall Depth 2 1/2 in, Housing Material Aluminum, IP Rating IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 92-00 Honda Civic Front Strut Bar (SB-CV92)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- WALKER PRODUCTS Carburetor Repair Kit, 15323C (15323C)
- BANDO Auto Serpentine Belt, 7Pk1100 (7PK1100)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- WINJET Fog Lights - Clear (CFWJ-0555-C)
- SHERMAN PARTS Universal Mini Cooper Fog Lamp for 2007-2011 H-Back-Conv-Clubman (SHE3602-125-0)
- J.W. Speaker Fog Lamps & Fog Lights