Shop All Fog Lamps & Fog Lights
J.W. Speaker
Fog Lamp, Chrome, 4-9/32 in. L, LED
Mfr # 92
Zoro # G2424637
product price: $240.41
/ea
Free Shipping & Returns
$240.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lamp Type Led
- Lighting Technology - Vehicle Lighting LED
- Color Chrome
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 92
- Zoro # G2424637
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Width - Vehicle Lighting | 3.56 in |
Diameter - Vehicle Lighting | 3 1/4 in |
Diameter | 3-35/64" |
Length | 4-9/32" |
Depth | 3-9/16" |
Width | 4-9/32" |
Overall Diameter | 3 1/4 in |
Overall Width | 3 9/16 in |
Overall Depth | 3 9/16 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Includes Electrical Connection Electrical Connection Included, Electrical Connection Wire Leads, Shape Round, Number of Bulbs Not Applicable, Overall Height Not Applicable, Overall Width 3 9/16 in, Overall Depth 3 9/16 in, Housing Material Not Applicable, IP Rating Not Applicable, Current 0.8 A, Installation Type Permanent, Lamp Life 50,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREBOY-XINTEX Engine Shutdown System w/Round Display (ES-3000-01)
- AFTERMARKET Trombetta Solenoid (TRO-812-1221-211-JN)
- WALTER SURFACE TECHNOLOGIES Parts Washer Clean Solution, 5.2 gal (55A007)
- ASSENMACHER SPECIALTY TOOLS Oil Filter Socket Wrench, 74.5mm, 14 pt. (ASS2175)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- BAJA DESIGNS JEEP JL FOG POCKET KIT 2018 WRANGLER JL RUBICON SQUADRON R PRO BAJA DE (447069)
- TYC Fog Light Assembly, 19-5900-00-9 (19-5900-00-9)
- J.W. Speaker Automotive Lighting