Shop All Fog Lamps & Fog Lights
J.W. Speaker
Fog Lamp, Chrome, 4-13/32 in. L, LED
Mfr # 6045
Zoro # G2424661
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting LED
- Color Chrome
- Wiring Connection - Vehicle Lighting Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 6045
- Zoro # G2424661
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Width - Vehicle Lighting | 2.33 in |
Diameter - Vehicle Lighting | 4 1/2 in |
Diameter | 4-1/2" |
Width | 4-13/32" |
Length | 4-13/32" |
Depth | 2-11/32" |
Overall Height | 2 5/16 in |
Overall Diameter | 4 3/8 in |
Overall Depth | 2 5/16 in |
Overall Width | 4 3/8 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Packard, Shape Round, Number of Bulbs Not Applicable, Overall Height 2 5/16 in, Overall Width 4 3/8 in, Overall Depth 2 5/16 in, Housing Material Aluminum, IP Rating IP67, Series 6045 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 15-C EXPLORER 2ND SEAT FLOOR LINER X-ACT CONTOUR SERIES BLACK (53431)
- AUTOTEX Wiper Blade, Beam, 17 In Size (CLX-17)
- ILC Replacement For THHC LIGHTING WB1210XF XENON KRYPTON WEDGE BASE 4PK (4PAK:WW-5EG2-9)
- SKF Shaft Seal, 2-1/4 x 3-3/8 x 7/16", CRWHA1, NBR (22532)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- TYC PRODUCTS Tyc Fog Light Assembly, 19-6033-00 (19-6033-00)
- RACE SPORT Hi-Focus 5.3In 35W/3,900Lm Flood Beam Led Spot Light (RSWLPH35W)
- J.W. Speaker Fog Lamps & Fog Lights