Shop All Fog Lamps & Fog Lights
J.W. Speaker
Fog Lamp, Black, Die-Cast Aluminum, LED
Mfr # 6150
Zoro # G2424689
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Round
- Lens Color Clear
- Voltage 12VDC
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 6150
- Zoro # G2424689
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Diameter - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 4 3/4 in |
Width | 3-61/64" |
Diameter | 4-1/2" |
Length | 4-25/32" |
Depth | 2-45/64" |
Overall Height | 4 3/4 in |
Overall Diameter | 3 15/16 in |
Overall Depth | 2 11/16 in |
Overall Width | 3 15/16 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Wire Leads, Shape Round, Number of Bulbs Not Applicable, Overall Height 4 3/4 in, Overall Width 3 15/16 in, Overall Depth 2 11/16 in, Housing Material Aluminum, IP Rating IP67, Series 6150 Series, Current 1.60 A @ 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO EQUIPMENT Slide Hammer Bead Breaker (70150)
- VAICO Screw, V10-2544 (V10-2544)
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X25', 10,000 Lb Cap (KTI73803)
- AFTERMARKET Kit, Bolt And Nut; 1in. 25 Pcs. Each (A-86507779-AI)
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- RACE SPORT Professional Led Daytime Running Lights (RS-DRL-PROF)
- TYC PRODUCTS Tyc Fog Light Assembly, 19-5871-00 (19-5871-00)
- KC HILITES GRAVITY LED; 4IN SAE/ECE FOG LIGHT (EA) (1493)
- J.W. Speaker Fog Lamps & Fog Lights