Shop All Fog Lamps & Fog Lights
J.W. Speaker
Fog Lamp, Black, 5-29/64 in. L, LED
Mfr # 6048
Zoro # G2424655
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12 or 14VDC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 6048
- Zoro # G2424655
- Country of Origin United States
- Category Fog Lamps & Fog Lights
Dimensions
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 1.78 in |
Length - Vehicle Lighting | 5 1/2 in |
Overall Height | 2 1/2 in |
Overall Depth | 1 3/4 in |
Overall Width | 5 7/16 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Low Profile Panel Mount, Electrical Connection Wire Leads, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 2 1/2 in, Overall Width 5 7/16 in, Overall Depth 1 3/4 in, Housing Material Aluminum, IP Rating IP69K, Series 6048 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN SS, TH Mnt Transducer, Mid-Band CHIRP/CHIRP DownV-260/455kHz, 500W, 8-Pin (010-12404-10)
- WAI GLOBAL ALTHI IREF 24V (12324N)
- CURT A-Frame Jack w/Top Handle, 28250 (28250)
- GROTE Vinyl Insul. Steel Clamps, 1/4", PK100 (83-7007)
- J.W. SPEAKER Fog Lamp, Black, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Light, Harm Fog, Black, Bezel (1403141)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- J.W. SPEAKER Fog Lamp, Black, 2-1/2 in. L, LED (6048)
- WINJET Fog Light - Clear Wiring Kit Included (CFWJ-0175-C)
- WAGNER BRAKES Headlight Bulb - Low Beam, 9012LL (9012LL)
- KC HILITES JEEP REPL FOG: 6IN POLY W/ GUARD 55W 97-04 (EA) (1134)
- J.W. Speaker Automotive Headlight, Signal & Tail Light Assemblies