Shop All Security & Flood Lights
J.W. Speaker
Flood Light, Trapezoid Beam, 2400 lm
Mfr # 832
Zoro # G7370371
original price:
$214.75
12% off
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lamp Type LED
- Lens Color Clear
- Diameter 4"
- Mounting - Vehicle Lighting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Speaker
- MFR # 832
- Zoro # G7370371
- UPC # 799475635311
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Diameter | 4" |
Depth | 2-45/64" |
Height | 6-7/64" |
Height - Vehicle Lighting | 6 in |
Width | 4-17/32" |
Length - Vehicle Lighting | 4 1/2 in |
Length | 6-7/64" |
Width - Vehicle Lighting | 2 3/4 in |
Overall Height | 6 1/8 in |
Overall Depth | 2 11/16 in |
Overall Width | 4 1/2 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 2 11/16 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 1/8 in, Head Shape Square, Overall Width 4 1/2 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards IEC IP69K, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Replacement Flashtube for DT-311D/735 (FLASHTUBE735)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- NITE IZE LED Upgrade Kit for use with AA Mini MagLite Flashlight (LUC2-07)
- FULHAM FIREHORSE CFL Ballast, Rapid, CFL Lamps, 0.55A (NPY-120-218-CFL)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- J.W. SPEAKER Lamp w/Harn, Flood Beam Pattrn, Blk, 12/32V (1706591)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 6800L, 52W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-5K)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- J.W. Speaker Security & Flood Lights