Shop All Security & Flood Lights
J.W. Speaker
Flood Light, Adjustable Mount, 2400 lm
Mfr # 832
Zoro # G7370365
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting - Vehicle Lighting Bracket
- Sub-Category Work Lights
- Length 6-7/64"
- Lens Shape - Vehicle Lighting Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 832
- Zoro # G7370365
- UPC # 799475635328
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Length | 6-7/64" |
Width | 4-17/32" |
Height | 6-7/64" |
Diameter | 4" |
Width - Vehicle Lighting | 2 3/4 in |
Depth | 2-45/64" |
Length - Vehicle Lighting | 4 1/2 in |
Height - Vehicle Lighting | 6 in |
Overall Depth | 2 11/16 in |
Overall Width | 4 1/2 in |
Overall Height | 6 1/8 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 2 11/16 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 1/8 in, Head Shape Square, Overall Width 4 1/2 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards IEC IP69K, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- ILC Replacement for Philips 42367-3 replacement light bulb lamp (42367-3 PHILIPS)
- FULHAM FIREHORSE ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast (IH2-UNV-270-T8)
- J.W. SPEAKER Lamp w/Harn, Flood Beam Pattrn, Blk, 12/32V (1706591)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- ACCLAIM LIGHTING Flood Light, Black, LED, Adjust 120-277V (1423BZ)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- MAXLITE Slim Flood Light, 3430 lm, 29 W, 120-277VAC (MSF29UW-50BKT)
- BUYERS PRODUCTS 6.5 Inch by 3.5 Inch Rectangular LED Clear Flood Light (1492191)
- J.W. Speaker Security & Flood Lights