Shop All Automotive Back Up Alarms
J.W. Speaker
Dome Lamp, White, 2-1/4 in. L, w/Timer
Mfr # 412
Zoro # G2424171
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12 to 48V
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 412
- Zoro # G2424171
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 6 1/2 in |
Width | 6-1/2" |
Depth | 1-3/32" |
Length | 2-1/4" |
Overall Height | 2 1/4 in |
Overall Length | 6 1/2 in |
Overall Width | 1 1/16 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12-48V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection DT04-2P Connector, Overall Length 6 1/2 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 1/16 in, Overall Height 2 1/4 in, Compatible Electrical Connection Manufacturer Model Number DT04-2P, Mount Style Surface, Mount Type Low-Profile Panel Mount, Standards ECE, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KAWASAKI 21163-7015 STARTER (21163-7015 STARTER)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.00 Oz., PK25 (MC200Z)
- WALKER EXHAUST Exhaust System Hanger, 35819 (35819)
- KEN-TOOL Valvecapperpro 25 Pc Merchandiser (29999M)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 12V (0338061)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- J.W. SPEAKER LED Lamp, 18" Jumper, Amber, 12V (0341341)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- J.W. Speaker Automotive Back Up Alarms