Shop All Automotive Back Up Alarms
J.W. Speaker
Dome Lamp, White, 2-1/4 in. L, LED
Mfr # 412
Zoro # G2424165
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color Clear
- Voltage 12 to 48V
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 412
- Zoro # G2424165
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 6 1/2 in |
Length | 2-1/4" |
Width | 6-1/2" |
Depth | 1-3/32" |
Overall Height | 2 1/4 in |
Overall Width | 1 1/16 in |
Overall Length | 6 1/2 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 12-48V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Wire Leads, Overall Length 6 1/2 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 1/16 in, Overall Height 2 1/4 in, Mount Style Surface, Mount Type Low-Profile Panel Mount, Standards ECE, Series Not Applicable, Lighting Technology LED, Light Type Dome Light, Current 0.10 to 0.13 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Contemporary Screw Cap Cover Satin Chrome Finish (49031-26D)
- BALDWIN FILTERS Air Filter, 5-3/16 x 6-25/32 in. (PA2912)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- MAXXIMA Warning Light, Oval, Flashing, 12/24V DC (M20389YWCL-DC)
- J.W. SPEAKER Dome Lamp, White, 2-1/4 in. L, w/Switch (412)
- J.W. SPEAKER LED Lamp, 18" Jumper, Amber, 12V (0341341)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 12V (0338061)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- PETERSON MANUFACTURING BACK-UP ALARM (780)
- J.W. Speaker Automotive Back Up Alarms