Shop All Automotive Warning & Marker Lights
J.W. Speaker
Clearance Marker Lamp, Black/Red, ABS
Mfr # 150
Zoro # G2424320
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 12 to 24VDC
- Mounting Low Profile
- Features Slotted Mounting Holes
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Speaker
- MFR # 150
- Zoro # G2424320
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 1 in |
Overall Height | 7/8 in |
Overall Depth | 1 in |
Overall Width | 2 1/2 in |
Description
Clearance Marker Lamp, Light Type Marker Light, Lighting Technology LED, Shape Rectangular, Mount Style Surface, Lens Color Red, Mount Type Panel, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 2 1/2 in, Standards ECE Reg 91, FMVSS 108, SAE J592, IP Rating IP67, Series Not Applicable, Vehicle Class Not Applicable, Current 0.09 A, Electrical Connection Bare Lead Connector, Features Slotted Mounting Holes, Housing Material Plastic, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Nissan 96- Expansion Valve, Ex10051C (EX10051C)
- AGS Brass Brake Line Union, 1/4 (7/16-24 I), 1/bag (BLU4B) (BLU-4B)
- DISCO Thin Sheet Nutsert Assortment, 195 PCS (8207)
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- J.W. SPEAKER Clearance Marker Lamp, Black/Amber, ABS (150)
- J.W. SPEAKER Safety Light, LED, Red (1403601)
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- J.W. SPEAKER Clearance Marker Lamp, Black/Clear, ABS (150)
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- ECCO Lightbar, LED, Amber, 60" L (12-50061-ES)
- INFINITE INTERNATIONAL UL114001 Stud Mounted Trailer Clearance Light (187119)
- J.W. Speaker Automotive Lighting